Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C158 Classical V-Belt, 162 in Outside Length, 7/8 in Top Width, 0.53 in Thickness

  • Mfr # C158

  • Zoro # G211099043


product price: $66.99
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
C
Industry Number
C158
Outside Length
162 in
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C158
Zoro #
G211099043
UPC #
746041005986
Country of Origin
China

Dimensions

Outside Length
162 in
Top Width
7/8 in
Thickness
0.53 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C158
Material
Natural Rubber/SBR
For Use With
HVAC Equipment;Lawn & Garden;Agriculture;General Industry
Cover Material
Cotton/Polyester Blend
Standards
ARPM IP-20
Temp. Range
-30 C to 80 C
Core Cord
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.