Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C70 Classical V-Belt, 74 in Outside Length, 7/8 in Top Width, 0.53 in Thickness

  • Mfr # C70

  • Zoro # G911099541


product price: $33.55
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
C
Industry Number
C70
Outside Length
74 in
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70
Zoro #
G911099541
UPC #
746041005528
Country of Origin
China

Dimensions

Outside Length
74 in
Top Width
7/8 in
Thickness
0.53 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C70
Material
Natural Rubber/SBR
For Use With
HVAC Equipment;Lawn & Garden;Agriculture;General Industry
Cover Material
Cotton/Polyester Blend
Standards
ARPM IP-20
Core Cord
Polyester
Temp. Range
-30 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.