Cogged, Metric V-Belt, 950 mm Outside Length, 10 mm Top Width, 8 mm Thickness

  • Mfr # XPZ950

  • Zoro # G311100748


product price: $13.15
/ea

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
`
Outside Length
950 mm
Top Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPZ950
Zoro #
G311100748
UPC #
746041128838
Country of Origin
Korea, Republic of

Dimensions

Outside Length
950 mm
Top Width
10 mm
Thickness
8 mm

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
`
Material
Chloroprene
For Use With
General Industry;Agriculture;Textile Mills;Machine Tools
Temp. Range
-30 C to 90 C
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Standards
ISO 4184

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.