Cogged V-Belt, Dynamic-X Cogged Classical, BX42, BX, EPDM, 45 in, 21/32 in Top Width
- Mfr # BX42
- Zoro # G810760474
product price:Â
$
21.39
/ea
Key Features
V-Belt Type
Molded
Belt Series
Dynamic-X Cogged Classical
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX42
- Zoro #
- G810760474
- UPC #
- 74601008628
- Country of Origin
- Korea, Republic of
- Item
- Cogged V-Belt
- V-Belt Type
- Molded
- Belt Series
- Dynamic-X Cogged Classical
- V-Belt Section
- BX
- Industry Number
- BX42
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 110 Degrees C
- Standards
- ARPM IP-20
- Weight
- 0.48 ib
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
- For Use With
- General Industry;HVAC Equipment;Lawn & Garden;Agriculture
- Features
- Cogged Raw Edge; UniMatch
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.41 in
- Outside Length
- 45 in
Description
Cogged raw edge v-belt designated by a letter indicating belt selection, followed by X which signifies cogged raw edge construction. Cogged, raw edged construction is ideally suited for high-speed compact drives. Unimatch feature ensured belts of match length when used on drives requiring the use of multiple, or a set of belts.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.