Shop MEGADYNE
See all product information
Create Account
Cogged V-Belt, Dynamic-X Cogged Classical, BX56, BX, EPDM, 59 in, 21/32 in Top Width
- Mfr # BX56
- Zoro # G311097116
product price:Â
$
27.85
/ea
Key Features
V-Belt Type
Cogged; Raw Edge; Classical
V-Belt Section
BX
Top Width
21/32 in
Thickness
0.41 in
Outside Length
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX56
- Zoro #
- G311097116
- UPC #
- 746041008734
- Country of Origin
- Korea, Republic of
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged; Raw Edge; Classical
- V-Belt Section
- BX
- Industry Number
- BX56
- Material
- EPDM
- Temp. Range
- -40 Degrees to 110 Degrees C
- Standards
- ARPM IP-20
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
- For Use With
- General Industry;HVAC Equipment;Lawn & Garden;Agriculture
- Belt Series
- Dynamic-X Cogged Classical
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.41 in
- Outside Length
- 59 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.