Shop MEGADYNE
See all product information
Create Account
Cogged V-Belt, Dynamic-X Cogged Classical, CX270, BX, EPDM, 274 in, 7/8 in Top Width
- Mfr # CX270
- Zoro # G311100373
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Cogged; Raw Edge; Classical
Belt Series
Dynamic-X Cogged Classical
V-Belt Section
BX
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX270
- Zoro #
- G311100373
- UPC #
- 746041416614
- Country of Origin
- China
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged; Raw Edge; Classical
- Belt Series
- Dynamic-X Cogged Classical
- V-Belt Section
- BX
- Industry Number
- CX270
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 110 Degrees C
- Standards
- ARPM IP-20
- For Use With
- General Industry;HVAC Equipment;Lawn & Garden;Agriculture
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
Dimensions
- Top Width
- 7/8 in
- Thickness
- 0.53 in
- Outside Length
- 274 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.