Shop MEGADYNE
See all product information
Create Account
Cogged V-Belt, Dynamic-X Cogged Metric, XPZ1180, XPZ, EPDM, 1180 mm, 10 mm Top Width
- Mfr # XPZ1180
- Zoro # G311099967
product price:Â
$
15.75
/ea
Key Features
V-Belt Type
Metric; Cogged
V-Belt Section
XPZ
Top Width
10 mm
Thickness
8 mm
Outside Length
1180 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPZ1180
- Zoro #
- G311099967
- UPC #
- 746041015954
- Country of Origin
- Korea, Republic of
- Item
- Cogged V-Belt
- V-Belt Type
- Metric; Cogged
- V-Belt Section
- XPZ
- Industry Number
- XPZ1180
- Material
- EPDM
- Temp. Range
- -40 Degrees to 110 Degrees C
- Standards
- ISO 4184
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
- For Use With
- General Industry;Agriculture;Textile Mills;Machine Tools
- Number of Ribs
- 1
- Belt Series
- Dynamic-X Cogged Metric
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 1180 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.