Cogged V-Belt, Dynamic-X Cogged Metric, XPZ1362, XPZ, EPDM, 1362 mm, 10 mm Top Width
- Mfr # XPZ1362
- Zoro # G311100335
product price:Â
$
18.19
/ea
Key Features
V-Belt Type
Metric; Cogged
Belt Series
Dynamic-X Cogged Metric
V-Belt Section
XPZ
Number of Ribs
1
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPZ1362
- Zoro #
- G311100335
- UPC #
- 746041016050
- Country of Origin
- Korea, Republic of
- Item
- Cogged V-Belt
- V-Belt Type
- Metric; Cogged
- Belt Series
- Dynamic-X Cogged Metric
- V-Belt Section
- XPZ
- Industry Number
- XPZ1362
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 110 Degrees C
- Standards
- ISO 4184
- For Use With
- General Industry;Agriculture;Textile Mills;Machine Tools
- Cover Material
- Cotton/Polyester Blend
- Core Cord
- Polyester
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 1362 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.