Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX81 Cogged, Classical V-Belt, 84 in Outside Length, 21/32 in Top Width, 0.41 in Thickness

  • Mfr # BX81

  • Zoro # G611097380


product price: $27.99
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX81
Outside Length
84 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX81
Zoro #
G611097380
UPC #
746041008949
Country of Origin
Korea, Republic of

Dimensions

Outside Length
84 in
Top Width
21/32 in
Thickness
0.41 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX81
Material
Chloroprene
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Cover Material
Cotton/Polyester Blend
Standards
ARPM IP-20
Core Cord
Polyester
Temp. Range
-30 C to 90 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.