Curvilinear Timing Belt, Chloroprene Polymer, Neoprene, 8 mm Pitch, L8M-10
- Mfr # L8M-10
- Zoro # G611082829
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Belt Trade Size
L8M
Industry Number
L8M-10
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L8M-10
- Zoro #
- G611082829
- UPC #
- 746041225094
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- L8M
- Top Width
- 10 mm
Details
- Item
- Timing Belt
- Industry Number
- L8M-10
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megasynch HTB Rubber Open End
- Temp. Range
- -25 Degrees to 80 Degrees C
- Standards
- ARPM IP-24
- Banded Belt
- Timing Belt;Open End;T
- V-Belt Section
- 8M
- Application
- General Industry
- Minimum Operating Temperature
- -25 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.