Curvilinear Timing Belt, Polychloroprene, 8 mm Pitch, L8M-15
- Mfr # L8M-15
- Zoro # G511082899
product price:Â
$
9.15
/ea
Key Features
Belt Trade Size
L8M
Industry Number
L8M-15
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8M-15
- Zoro #
- G511082899
- UPC #
- 746041225131
- Country of Origin
- Spain
- Item
- Timing Belt
- Industry Number
- L8M-15
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megasynch HTB Rubber Open End
- Standards
- ARPM IP-24
- Banded Belt
- Timing Belt;Open End;T
- V-Belt Section
- 8M
- Temp. Range
- -25 Degrees to 80 Degrees C
- Application
- General Industry
- Minimum Operating Temperature
- -13 Degrees F
Dimensions
- Belt Trade Size
- L8M
- Top Width
- 15 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.