Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3VX290 Cogged, Wedge V-Belt, 29 in Outside Length, 3/8 in Top Width, 0.31 in Thickness

  • Mfr # 3VX290

  • Zoro # G911100612


product price: $10.55
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX290
Outside Length
29 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX290
Zoro #
G911100612
UPC #
746041009717
Country of Origin
Korea, Republic of

Dimensions

Outside Length
29 in
Top Width
3/8 in
Thickness
0.31 in

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX290
Material
Chloroprene
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Standards
ARPM Standard IP-22
Core Cord
Polyester
Cover Material
Fabric/Neoprene
Temp. Range
-30 C to 90 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.