
DOUBLE SIDED HTB T-BELTS
Mfr # D500-5M-15
Zoro # G511093970
product price: $56.45
/eaKey Features
Number of Teeth - Timing Belts
100
Width - Timing Belts
15 mm
For Use With
General Industry
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt;Dual Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D500-5M-15
Zoro #
G511093970
UPC #
746041307929
Country of Origin
Spain
Dimensions
Width - Timing Belts
15 mm
Outside Length
500 mm
Details
Number of Teeth - Timing Belts
100
For Use With
General Industry
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt;Dual Sided
V-Belt Section
5M
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Standards
ISO 13050
Pitch
5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.