
DOUBLE SIDED HTB T-BELTS Timing G BELT
Mfr # D635-5M-25
Zoro # G311096317
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
127
Width - Timing Belts
25 mm
For Use With
General Industry
Outside Length
635 mm
Banded Belt
Timing Belt;Dual Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D635-5M-25
Zoro #
G311096317
UPC #
746041308285
Country of Origin
Spain
Dimensions
Width - Timing Belts
25 mm
Outside Length
635 mm
Details
Number of Teeth - Timing Belts
127
For Use With
General Industry
Banded Belt
Timing Belt;Dual Sided
V-Belt Section
5M
Standards
ISO 13050
Temp. Range
-25 C to 80 C
Pitch
5 mm
Core Cord
Zinked Steel
Material
Thermoset Polyurethane
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.