Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED HTB T-BELTS Timing G BELT

  • Mfr # D835-5M-09

  • Zoro # G711082064


product price: $45.75
/ea

Key Features

Number of Teeth - Timing Belts
167
Width - Timing Belts
9 mm
Outside Length
835 mm
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D835-5M-09
Zoro #
G711082064
UPC #
746041308629
Country of Origin
Spain

Dimensions

Width - Timing Belts
9 mm
Outside Length
835 mm

Details

Number of Teeth - Timing Belts
167
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt;Dual Sided
Pitch
5 mm
For Use With
General Industry
Standards
ISO 13050
V-Belt Section
5M
Core Cord
Zinked Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.