
DOUBLE SIDED METRIC MEGAP Timing G BELT
Mfr # 100T10/1610DL
Zoro # G511080598
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
161
Width - Timing Belts
100 mm
Temp. Range
-25 C to 80 C
Banded Belt
Megapower;Timing Belt;Dual-Sided
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100T10/1610DL
Zoro #
G511080598
UPC #
746041298869
Country of Origin
Italy
Dimensions
Width - Timing Belts
100 mm
Outside Length
1610 mm
Details
Number of Teeth - Timing Belts
161
Temp. Range
-25 C to 80 C
Banded Belt
Megapower;Timing Belt;Dual-Sided
Material
Thermoset Polyurethane
Pitch
10 mm
For Use With
General Industry
V-Belt Section
T10
Standards
ISO 17396
Core Cord
Zinked Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.