
DOUBLE SIDED METRIC MEGAP Timing G BELT
Mfr # 10T10/1350DL
Zoro # G511081472
product price: $35.55
/eaKey Features
Number of Teeth - Timing Belts
135
Width - Timing Belts
10 mm
For Use With
General Industry
Banded Belt
Megapower;Timing Belt;Dual-Sided
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10T10/1350DL
Zoro #
G511081472
UPC #
746041298975
Country of Origin
Italy
Dimensions
Width - Timing Belts
10 mm
Outside Length
1350 mm
Details
Number of Teeth - Timing Belts
135
For Use With
General Industry
Banded Belt
Megapower;Timing Belt;Dual-Sided
Core Cord
Zinked Steel
V-Belt Section
T10
Material
Thermoset Polyurethane
Pitch
10 mm
Temp. Range
-25 C to 80 C
Standards
ISO 17396
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.