
DOUBLE SIDED METRIC MEGAP Timing G BELT
Mfr # 16T10/1240DL
Zoro # G311075572
product price: $56.15
/eaKey Features
Number of Teeth - Timing Belts
124
Width - Timing Belts
16 mm
V-Belt Section
T10
Core Cord
Zinked Steel
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16T10/1240DL
Zoro #
G311075572
UPC #
746041299613
Country of Origin
Italy
Dimensions
Width - Timing Belts
16 mm
Outside Length
1240 mm
Details
Number of Teeth - Timing Belts
124
V-Belt Section
T10
Core Cord
Zinked Steel
For Use With
General Industry
Banded Belt
Megapower;Timing Belt;Dual-Sided
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Pitch
10 mm
Standards
ISO 17396
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.