
DOUBLE SIDED METRIC MEGAP Timing G BELT
Mfr # 20T10/840DL
Zoro # G411081978
product price: $52.15
/eaKey Features
Number of Teeth - Timing Belts
84
Width - Timing Belts
20 mm
Temp. Range
-25 C to 80 C
For Use With
General Industry
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20T10/840DL
Zoro #
G411081978
UPC #
746041300074
Country of Origin
Italy
Dimensions
Width - Timing Belts
20 mm
Outside Length
840 mm
Details
Number of Teeth - Timing Belts
84
Temp. Range
-25 C to 80 C
For Use With
General Industry
Core Cord
Zinked Steel
Pitch
10 mm
Material
Thermoset Polyurethane
Banded Belt
Megapower;Timing Belt;Dual-Sided
Standards
ISO 17396
V-Belt Section
T10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.