Zoro Homepage

DOUBLE SIDED METRIC MEGAP Timing G BELT

  • Mfr # 25T5/940DL

  • Zoro # G011069932


product price: $57.59
/ea

Key Features

Number of Teeth - Timing Belts
188
Width - Timing Belts
25 mm
Temp. Range
-25 C to 80 C
For Use With
General Industry
V-Belt Section
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25T5/940DL
Zoro #
G011069932
UPC #
746041300487
Country of Origin
Italy

Dimensions

Width - Timing Belts
25 mm
Outside Length
940 mm

Details

Number of Teeth - Timing Belts
188
Temp. Range
-25 C to 80 C
For Use With
General Industry
V-Belt Section
T5
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt;Dual-Sided
Pitch
5 mm
Material
Thermoset Polyurethane
Standards
ISO 17396

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.