Zoro Homepage

DOUBLE SIDED METRIC MEGAP Timing G BELT

  • Mfr # 26T5/940DL

  • Zoro # G411075236


product price: $57.59
/ea

Key Features

Number of Teeth - Timing Belts
188
Width - Timing Belts
26 mm
For Use With
General Industry
V-Belt Section
T5
Standards
ISO 17396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26T5/940DL
Zoro #
G411075236
UPC #
746041486501
Country of Origin
Italy

Dimensions

Width - Timing Belts
26 mm
Outside Length
940 mm

Details

Number of Teeth - Timing Belts
188
For Use With
General Industry
V-Belt Section
T5
Standards
ISO 17396
Pitch
5 mm
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
Banded Belt
Megapower;Timing Belt;Dual-Sided

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.