
DOUBLE SIDED METRIC MEGAP Timing G BELT
Mfr # 50T10/660DL
Zoro # G511082974
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
66
Width - Timing Belts
50 mm
Outside Length
660 mm
V-Belt Section
T10
Banded Belt
Megapower;Timing Belt;Dual-Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50T10/660DL
Zoro #
G511082974
UPC #
746041301255
Country of Origin
Italy
Dimensions
Width - Timing Belts
50 mm
Outside Length
660 mm
Details
Number of Teeth - Timing Belts
66
V-Belt Section
T10
Banded Belt
Megapower;Timing Belt;Dual-Sided
Temp. Range
-25 C to 80 C
Standards
ISO 17396
For Use With
General Industry
Material
Thermoset Polyurethane
Pitch
10 mm
Core Cord
Zinked Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.