
DOUBLE SIDED METRIC MEGAP Timing G BELT
Mfr # 8T5/1100DL
Zoro # G011083884
product price: $19.99
/eaKey Features
Number of Teeth - Timing Belts
220
Width - Timing Belts
8 mm
Temp. Range
-25 C to 80 C
Outside Length
1100 mm
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8T5/1100DL
Zoro #
G011083884
UPC #
746041301521
Country of Origin
Italy
Dimensions
Width - Timing Belts
8 mm
Outside Length
1100 mm
Details
Number of Teeth - Timing Belts
220
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Standards
ISO 17396
V-Belt Section
T5
Banded Belt
Megapower;Timing Belt;Dual-Sided
For Use With
General Industry
Pitch
5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.