Zoro Homepage

DOUBLE SIDED RPP T-BELTS

  • Mfr # D1000-RPP8-30

  • Zoro # G811100668


product price: $415.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Synchronous Belt;Dual Sided
V-Belt Section
8RPP
Outside Length
1000 mm
Top Width
150.00 mm
Material
Chloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1000-RPP8-30
Zoro #
G811100668
UPC #
746041524784
Country of Origin
Spain

Dimensions

Outside Length
1000 mm
Top Width
150.00 mm
Pitch Length
8 mm
Thickness
7.80 mm

Details

V-Belt Type
Synchronous Belt;Dual Sided
V-Belt Section
8RPP
Material
Chloroprene
For Use With
Conveyors;Industrial Equipment;Machine Tools;Hand Power Tools;Agricultural Equipement
Standards
ARPM IP-27;ISO 13050
Temp. Range
-25 C to 80 C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.