DOUBLE SIDED RPP T-BELTS
Mfr # D640-RPP5-15
Zoro # G111100917
product price: $69.95
/eaKey Features
V-Belt Type
Synchronous Belt;Dual Sided
V-Belt Section
5RPP
Outside Length
640 mm
Top Width
150.00 mm
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D640-RPP5-15
Zoro #
G111100917
UPC #
746041522827
Country of Origin
Spain
Dimensions
Outside Length
640 mm
Top Width
150.00 mm
Pitch Length
5 mm
Thickness
5.20 mm
Details
V-Belt Type
Synchronous Belt;Dual Sided
V-Belt Section
5RPP
Material
Chloroprene
For Use With
Conveyors;Industrial Equipment;Machine Tools;Hand Power Tools;Agricultural Equipement
Standards
ARPM IP-27;ISO 13050
Temp. Range
-25 C to 80 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.