Zoro Homepage

DOUBLE SIDED RPP T-BELTS

  • Mfr # D890-RPP5-20

  • Zoro # G711092728


product price: $110.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Synchronous Belt;Dual Sided
V-Belt Section
5RPP
Outside Length
890 mm
Top Width
20 mm
Material
Chloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D890-RPP5-20
Zoro #
G711092728
UPC #
746041490331
Country of Origin
Spain

Dimensions

Outside Length
890 mm
Top Width
20 mm
Pitch Length
5 mm
Thickness
3.8 mm

Details

V-Belt Type
Synchronous Belt;Dual Sided
V-Belt Section
5RPP
Material
Chloroprene
For Use With
Conveyors;Industrial Equipment;Machine Tools;Hand Power Tools;Agricultural Equipement
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.