DOUBLE SIDED Timing G BELT T-BELTS
Mfr # D1700H500
Zoro # G211082311
product price: $2,033.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
340
Width - Timing Belts
5 in
Standards
ARPM IP-24
Material
Chloroprene
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1700H500
Zoro #
G211082311
UPC #
746041134495
Country of Origin
Spain
Dimensions
Width - Timing Belts
5 in
Outside Length
170 in
Details
Number of Teeth - Timing Belts
340
Standards
ARPM IP-24
Material
Chloroprene
V-Belt Section
H
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt;Dual Sided
For Use With
General Industry
Pitch
0.5 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.