
DOUBLE SIDED Timing G BELT T-BELTS
Mfr # D220XL063
Zoro # G111090904
product price: $35.39
/eaKey Features
Number of Teeth - Timing Belts
110
Width - Timing Belts
0.63 in
Banded Belt
Timing Belt
Material
Chloroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D220XL063
Zoro #
G111090904
UPC #
746041134914
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.63 in
Outside Length
22 in
Details
Number of Teeth - Timing Belts
110
Banded Belt
Timing Belt
Material
Chloroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Standards
ARPM IP-24
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.