Zoro Homepage

DOUBLE SIDED Timing G BELT T-BELTS

  • Mfr # D225L300

  • Zoro # G511083483


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
60
Width - Timing Belts
3 in
Standards
ARPM IP-24
Outside Length
22.5 in
Banded Belt
Timing Belt;Dual Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D225L300
Zoro #
G511083483
UPC #
746041134976
Country of Origin
Spain

Dimensions

Width - Timing Belts
3 in
Outside Length
22.5 in

Details

Number of Teeth - Timing Belts
60
Standards
ARPM IP-24
Banded Belt
Timing Belt;Dual Sided
Material
Chloroprene
Pitch
0.375 in
V-Belt Section
L
For Use With
General Industry
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.