
DOUBLE SIDED Timing G BELT T-BELTS
Mfr # D250XL125
Zoro # G511091174
product price: $73.75
/eaKey Features
Number of Teeth - Timing Belts
125
Width - Timing Belts
1.25 in
Standards
ARPM IP-24
Material
Chloroprene
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D250XL125
Zoro #
G511091174
UPC #
746041411381
Country of Origin
Spain
Dimensions
Width - Timing Belts
1.25 in
Outside Length
25 in
Details
Number of Teeth - Timing Belts
125
Standards
ARPM IP-24
Material
Chloroprene
For Use With
General Industry
Pitch
0.2 in
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.