Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED Timing G BELT T-BELTS

  • Mfr # D290XL025

  • Zoro # G511091075


product price: $18.85
/ea

Key Features

Number of Teeth - Timing Belts
145
Width - Timing Belts
0.25 in
For Use With
General Industry
Outside Length
29 in
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D290XL025
Zoro #
G511091075
UPC #
746041135706
Country of Origin
Spain

Dimensions

Width - Timing Belts
0.25 in
Outside Length
29 in

Details

Number of Teeth - Timing Belts
145
For Use With
General Industry
Standards
ARPM IP-24
Pitch
0.2 in
Banded Belt
Timing Belt
V-Belt Section
XL
Material
Chloroprene
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.