
DOUBLE SIDED Timing G BELT T-BELTS
Mfr # D392XL037
Zoro # G611091845
product price: $29.25
/eaKey Features
Number of Teeth - Timing Belts
196
Width - Timing Belts
0.37 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D392XL037
Zoro #
G611091845
UPC #
746041411398
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.37 in
Outside Length
39.2 in
Details
Number of Teeth - Timing Belts
196
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Pitch
0.2 in
Banded Belt
Timing Belt
Material
Chloroprene
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.