DOUBLE SIDED Timing G BELT T-BELTS
Mfr # D420H050
Zoro # G211085619
product price: $54.49
/eaKey Features
Number of Teeth - Timing Belts
84
Width - Timing Belts
0.5 in
Banded Belt
Timing Belt;Dual Sided
Temp. Range
-25 C to 80 C
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D420H050
Zoro #
G211085619
UPC #
746041136680
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.5 in
Outside Length
42 in
Details
Number of Teeth - Timing Belts
84
Banded Belt
Timing Belt;Dual Sided
Temp. Range
-25 C to 80 C
For Use With
General Industry
Standards
ARPM IP-24
Material
Chloroprene
V-Belt Section
H
Pitch
0.5 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.