Zoro Homepage

DOUBLE SIDED Timing G BELT T-BELTS

  • Mfr # D750H150

  • Zoro # G211081833


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
150
Width - Timing Belts
1.5 in
Standards
ARPM IP-24
Pitch
0.5 in
Banded Belt
Timing Belt;Dual Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D750H150
Zoro #
G211081833
UPC #
746041138233
Country of Origin
Spain

Dimensions

Width - Timing Belts
1.5 in
Outside Length
75 in

Details

Number of Teeth - Timing Belts
150
Standards
ARPM IP-24
Pitch
0.5 in
Banded Belt
Timing Belt;Dual Sided
V-Belt Section
H
Temp. Range
-25 C to 80 C
Material
Chloroprene
For Use With
General Industry

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.