
HTB BELT T-BELTS
Mfr # 3048-8M-60
Zoro # G911069766
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
381
Width - Timing Belts
60 mm
Core Cord
Zinked Steel
Standards
ISO 13050
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3048-8M-60
Zoro #
G911069766
UPC #
746041434373
Country of Origin
China
Dimensions
Width - Timing Belts
60 mm
Outside Length
3048 mm
Details
Number of Teeth - Timing Belts
381
Core Cord
Zinked Steel
Standards
ISO 13050
For Use With
General Industry
Banded Belt
Timing Belt
Pitch
8 mm
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
V-Belt Section
8M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.