
HTB Timing G BELT
Mfr # 800-5M-13
Zoro # G611085219
product price: $24.75
/eaKey Features
Number of Teeth - Timing Belts
160
Width - Timing Belts
13 mm
V-Belt Section
5M
Standards
ISO 13050
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-5M-13
Zoro #
G611085219
UPC #
746041528270
Country of Origin
Spain
Dimensions
Width - Timing Belts
13 mm
Outside Length
800 mm
Details
Number of Teeth - Timing Belts
160
V-Belt Section
5M
Standards
ISO 13050
Core Cord
Zinked Steel
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
5 mm
For Use With
General Industry
Material
Thermoset Polyurethane
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.