
HTB Timing G BELT
Mfr # 840-5M-09
Zoro # G411084283
product price: $21.25
/eaKey Features
Number of Teeth - Timing Belts
168
Width - Timing Belts
9 mm
Core Cord
Zinked Steel
V-Belt Section
5M
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840-5M-09
Zoro #
G411084283
UPC #
746041529840
Country of Origin
China
Dimensions
Width - Timing Belts
9 mm
Outside Length
840 mm
Details
Number of Teeth - Timing Belts
168
Core Cord
Zinked Steel
V-Belt Section
5M
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ISO 13050
For Use With
General Industry
Pitch
5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.