Zoro Homepage

HTB Timing G BELT

  • Mfr # 880-8M-41

  • Zoro # G511096285


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
110
Width - Timing Belts
41 mm
V-Belt Section
8M
Pitch
8 mm
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880-8M-41
Zoro #
G511096285
UPC #
746041511173
Country of Origin
China

Dimensions

Width - Timing Belts
41 mm
Outside Length
880 mm

Details

Number of Teeth - Timing Belts
110
V-Belt Section
8M
Pitch
8 mm
Temp. Range
-25 C to 80 C
Standards
ISO 13050
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
For Use With
General Industry
Banded Belt
Timing Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.