Shop MEGADYNE
See all product information
Create Account
HTB Timing G BELT T-BELTS
Mfr # 1420-5M-07
Zoro # G311073530
product price:Â $27.69
/eaKey Features
Belt Trade Size
5M
Industry Number
1420-5M-07
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1420-5M-07
Zoro #
G311073530
UPC #
746041417888
Country of Origin
Spain
Dimensions
Belt Trade Size
5M
Top Width
7 mm
Pitch Length
1420 mm
Outside Length
1420 mm
Details
Item
Timing Belt
Industry Number
1420-5M-07
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
284
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC HTB
Standards
ISO 13050
Banded Belt
Timing Belt
Temp. Range
-13 Degrees F to 176 Degrees F
V-Belt Section
5M
Application
General Industry
Minimum Operating Temperature
-13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.