Zoro Homepage

HTB Timing G BELT T-BELTS

  • Mfr # 1600-8M-30

  • Zoro # G311088756


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
30 mm
Material
Synthetic Neoprene c
Temp. Range
to
V-Belt Section
8M
Outside Length
1600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-8M-30
Zoro #
G311088756
UPC #
746041236526
Country of Origin
Spain

Dimensions

Width - Timing Belts
30 mm
Outside Length
1600 mm

Details

Material
Synthetic Neoprene c
Temp. Range
to
V-Belt Section
8M
Banded Belt
8M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.