
HTB Timing G BELT T-BELTS
Mfr # 1600-8M-36
Zoro # G511077710
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
200
Width - Timing Belts
36 mm
V-Belt Section
8M
Standards
ISO 13050
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-8M-36
Zoro #
G511077710
UPC #
746041236540
Country of Origin
Spain
Dimensions
Width - Timing Belts
36 mm
Outside Length
1600 mm
Details
Number of Teeth - Timing Belts
200
V-Belt Section
8M
Standards
ISO 13050
Banded Belt
Timing Belt
For Use With
General Industry
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.