Zoro Homepage

HTB Timing G BELT T-BELTS

  • Mfr # 1778-14M-35

  • Zoro # G511075174


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
127
Width - Timing Belts
35 mm
Banded Belt
Timing Belt
Core Cord
Zinked Steel
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1778-14M-35
Zoro #
G511075174
UPC #
746041237578
Country of Origin
Spain

Dimensions

Width - Timing Belts
35 mm
Outside Length
1778 mm

Details

Number of Teeth - Timing Belts
127
Banded Belt
Timing Belt
Core Cord
Zinked Steel
Pitch
14 mm
Temp. Range
-25 C to 80 C
Standards
ISO 13050
For Use With
General Industry
Material
Thermoset Polyurethane
V-Belt Section
14M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.