Zoro Homepage

HTB Timing G BELT T-BELTS

  • Mfr # 246-3M-06

  • Zoro # G511080147


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Number of Teeth - Timing Belts
82
Width - Timing Belts
6 mm
Standards
ISO 13050
Outside Length
246 mm
Material
Thermoset Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-3M-06
Zoro #
G511080147
UPC #
746041349202
Country of Origin
Spain

Dimensions

Width - Timing Belts
6 mm
Outside Length
246 mm

Details

Number of Teeth - Timing Belts
82
Standards
ISO 13050
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
Pitch
3 mm
For Use With
General Industry
Temp. Range
-25 C to 80 C
V-Belt Section
3M
Core Cord
Zinked Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.