
HTB Timing G BELT T-BELTS
Mfr # 255-3M-13
Zoro # G011071669
product price: $11.99
/eaKey Features
Number of Teeth - Timing Belts
85
Width - Timing Belts
13 mm
V-Belt Section
3M
For Use With
General Industry
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255-3M-13
Zoro #
G011071669
UPC #
746041241629
Country of Origin
Spain
Dimensions
Width - Timing Belts
13 mm
Outside Length
255 mm
Details
Number of Teeth - Timing Belts
85
V-Belt Section
3M
For Use With
General Industry
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
Pitch
3 mm
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
Standards
ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.