Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTB Timing G BELT T-BELTS

  • Mfr # 255-3M-25

  • Zoro # G711071747


product price: $23.95
/ea

Key Features

Number of Teeth - Timing Belts
85
Width - Timing Belts
25 mm
Banded Belt
Timing Belt
Core Cord
Zinked Steel
V-Belt Section
3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-3M-25
Zoro #
G711071747
UPC #
746041241643
Country of Origin
Spain

Dimensions

Width - Timing Belts
25 mm
Outside Length
255 mm

Details

Number of Teeth - Timing Belts
85
Banded Belt
Timing Belt
Core Cord
Zinked Steel
V-Belt Section
3M
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Pitch
3 mm
For Use With
General Industry
Standards
ISO 13050

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.