Zoro Homepage

HTB Timing G BELT T-BELTS

  • Mfr # 2800-14M-70

  • Zoro # G911069377


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
200
Width - Timing Belts
70 mm
Pitch
14 mm
Temp. Range
-25 C to 80 C
Standards
ISO 13050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800-14M-70
Zoro #
G911069377
UPC #
746041242602
Country of Origin
Spain

Dimensions

Width - Timing Belts
70 mm
Outside Length
2800 mm

Details

Number of Teeth - Timing Belts
200
Pitch
14 mm
Temp. Range
-25 C to 80 C
Standards
ISO 13050
V-Belt Section
14M
For Use With
General Industry
Core Cord
Zinked Steel
Banded Belt
Timing Belt
Material
Thermoset Polyurethane

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.