
HTB Timing G BELT T-BELTS
Mfr # 320-5M-06
Zoro # G511080529
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Number of Teeth - Timing Belts
64
Width - Timing Belts
6 mm
Outside Length
320 mm
Standards
ISO 13050
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-5M-06
Zoro #
G511080529
UPC #
746041344641
Country of Origin
Spain
Dimensions
Width - Timing Belts
6 mm
Outside Length
320 mm
Details
Number of Teeth - Timing Belts
64
Standards
ISO 13050
Banded Belt
Timing Belt
For Use With
General Industry
V-Belt Section
5M
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Pitch
5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.