
HTB Timing G BELT T-BELTS
Mfr # 480-8M-22
Zoro # G211083370
product price: $38.75
/eaKey Features
Number of Teeth - Timing Belts
60
Width - Timing Belts
22 mm
Standards
ISO 13050
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480-8M-22
Zoro #
G211083370
UPC #
746041248642
Country of Origin
Spain
Dimensions
Width - Timing Belts
22 mm
Outside Length
480 mm
Details
Number of Teeth - Timing Belts
60
Standards
ISO 13050
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
V-Belt Section
8M
For Use With
General Industry
Core Cord
Zinked Steel
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.