
HTB Timing G BELT T-BELTS
Mfr # 632-8M-38
Zoro # G711083993
product price: $52.25
/eaKey Features
Number of Teeth - Timing Belts
79
Width - Timing Belts
38 mm
For Use With
General Industry
Outside Length
632 mm
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632-8M-38
Zoro #
G711083993
UPC #
746041251970
Country of Origin
Spain
Dimensions
Width - Timing Belts
38 mm
Outside Length
632 mm
Details
Number of Teeth - Timing Belts
79
For Use With
General Industry
Core Cord
Zinked Steel
V-Belt Section
8M
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
Pitch
8 mm
Standards
ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.