Zoro Homepage

HTB Timing G BELT T-BELTS

  • Mfr # 640-8M-25

  • Zoro # G811085286


product price: $43.19
/ea

Key Features

Number of Teeth - Timing Belts
80
Width - Timing Belts
25 mm
Core Cord
Zinked Steel
Outside Length
640 mm
For Use With
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640-8M-25
Zoro #
G811085286
UPC #
746041252557
Country of Origin
Spain

Dimensions

Width - Timing Belts
25 mm
Outside Length
640 mm

Details

Number of Teeth - Timing Belts
80
Core Cord
Zinked Steel
For Use With
General Industry
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ISO 13050
Material
Thermoset Polyurethane
Pitch
8 mm
V-Belt Section
8M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.